Shop All Cabinet Organization & Accessories
Simplify
Interlocking Drawer Organizers
Mfr # 3750
Zoro # G012337597
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width 0.5 in
- Length 23.62 in
- Depth 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 3750
- Zoro # G012337597
- UPC # 633125113944
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 0.5 in |
Length | 23.62 in |
Depth | 23.62 in |
Details
Material | Plastic |
Color | White |
Description
Looking for a convenient way to organize your drawers? Look no further than our 3-piece set of interlocking drawer organizers. These organizers feature snap-fit dividers, which can be easily adjusted to fit your specific needs. Use them to organize cosmetics, jewelry, clothes, and more. Plus, their interlocking design ensures they stay securely in place, so you never have to worry about them shifting around. Whether you're looking to tidy up your bathroom, bedroom, or any other space, these organizers are the perfect solution.
- •Dimensions: 23.6"x 3.1"
- •3 Piece Set
- •Snap Fit Dividers
- •Great for organizing Cosmetics, Jewelry and Clothes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x TPH)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2003 M60 Single For Master Locks, 4PK (532003)
- BARSKA Key Box, Steel, Enamel, 3-3/4inHx1inW (AX11838)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-160AB)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- HARDWARE RESOURCES 3" "No Wiggle" Base Filler Pullout (BFPO2-3SC)
- HARDWARE RESOURCES 5" "No Wiggle" Utensil Bin Soft-close Base Cabinet Pullout, Pre-Assembled (UBPO-5SC)
- GRAYLINE White Handy Caddy Cabinet Rack (40500)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- REV-A-SHELF Rev-A-Shelf - 11 Inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-11C)
- ORGANIZED LIVING Freedom Rail Bracket (7913100611)
- Simplify Cabinet Organization & Accessories