Shop All Cabinet Organization & Accessories
Simplify
Honeycomb Drawer Organizer
Mfr # 3752
Zoro # G112337596
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width 0.5 in
- Length 14.57 in
- Depth 14.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 3752
- Zoro # G112337596
- UPC # 633125113968
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 0.5 in |
Length | 14.57 in |
Depth | 14.57 in |
Details
Material | Plastic |
Color | White |
Description
Organize your little items that tend to become messy in your drawer with the Simplify honeycomb drawer organizer. The honeycomb design allows you to create individual compartments within your drawer to maximize space. The 8 piece set easily fits together in your drawer and is perfect for organizing your socks, delicates, jewelry and accessories!
- •Each Compartment is 3.15"x 3"
- •Honeycomb design to maximize draw space
- •Can be configured open ended or closed ended
- •Design to snap together to fit individual needs in any drawer
- •Made to fit a variety of items. Jewelry, cosmetics, socks, delicates and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 111, PK25 (ZUSAH70LUB111)
- J.W. WINCO GN41-50-M10-80-D3-SK Leveling Feet (41-50-M10-80-D3-SK)
- ZORO SELECT Viton O-Ring, 1mm Wide 8mm ID, PK50 (ZUSAV1X8)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-24-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-30HSC-1)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-24-11-52)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- Simplify Cabinet Organization & Accessories