Shop All Step Stools
Simplify
Extra Wide Folding Step Stool
Mfr # 26458-BLACK
Zoro # G612329589
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 9.84 in
- Overall Depth 15.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 26458-BLACK
- Zoro # G612329589
- UPC # 633125306827
- Country of Origin China
- Category Step Stools
Dimensions
Overall Height | 15.78 in |
Overall Width | 9.84 in |
Overall Depth | 15.78 in |
Details
Color | Black |
Material | Plastic |
Description
The Simplify step stool is a must have for all homes! Lightweight and sturdy, the stool holds up to 200 lbs. The extra wide anti-skid foot pad prevents slipping and falling when in use. Comes complete with a built in handle making this stool easily portable. Perfect for when you need to reach those high places and can conveniently be folded and stored away.
- •Open Dimensions: 15.8"x 9.8"x 8.9"
- •Safety Certified-Passes ANSI Type III Requirements
- •Anti-Skid Footpads' Grip stripe surface texture
- •200lb Capacity
- •Folds away when not in use
- •Convenient carrying handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- PEERLESS CHAIN 3/4 SWIVEL EYE TRIG SN, NI, UPC, 4410540 (4410540)
- SIMPLIFY 9in Anti-Skid Folding Step Stool in White (23655-WHITE)
- SIMPLIFY 12in Folding Step Stool in White (23653-WHITE)
- SIMPLIFY 9in Anti-Skid Folding Step Stool in Black (23655-BLACK)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- LOUISVILLE 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-04)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- Simplify Ladders