Shop All Cosmetics & Accessories
Simplify
Cosmetic and Jewlery Holder 19 Section
Mfr # 23107
Zoro # G112331426
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 11.2 in
- Color Super Clear
- Length 11.2 in
- Width 4.6 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 23107
- Zoro # G112331426
- UPC # 633125137773
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Depth | 11.2 in |
Length | 11.2 in |
Width | 4.6 in |
Details
Color | Super Clear |
Material | Plastic |
Description
Keep all of your finishing touches in one place with this Simplify 19-Section Curved Cosmetic Holder. This accessory is ideal for a bathroom, vanity or dresser. It will help you get ready quickly when you're on the go. You can keep makeup, rings or earrings easily within reach and organized. This jewelry holder is transparent for your convenience.
- •Dimensions: 11.20" x 4.60" x 3.40"
- •Made of 100% PS Plastic
- •Curved, see through design
- •Ideal for bathroom, vanity, or dress
- •Great for holding cosmetics, jewelry, and toiletries
- •Durable, lightweight material
- •Clear/see through; conveniently look through holder
- •19 sections; easily separate all accessories into multiple compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGREE Individual Pocket Deodorant, 0.5 oz., PK36 (CB564300)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- SIMILAC Similac Advance Powder Can 12.4 oz., PK6 (55957)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- GARDMAN USA O'KEEFFE'S LIP RPAIR SPF (K0900008)
- DIAMOND VISIONS Health and Beauty Nail File Glass (01-0289)
- TZ CASE Mini Pro Beauty Organizer Case Pink Alligator (AB70 PA)
- UNION RAZORS Three Piece Shave Kit Wood (SS4W)
- CAROLINES TREASURES Carolines Treasures BB1219HCS4 Checkerboard Pink English Bulldog Barrettes Hair Clips; Set of 4 (BB1219HCS4)
- PETEDGE MGT Ergonomic Professional Nail Clipper Lrg (TP617 18)
- UNILEVER US Q-tips, COTTON SWABS, ANTIBACTERIAL, 12PK (17900CT)
- Simplify Cosmetics & Accessories