Adjustable Depth Drawer Organizers, 2PK
Mfr # 3751
Zoro # G212337595
Key Features
- Material Plastic
- Color White
- Width 0.5 in
- Length 12.83 in
- Depth 12.83 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 3751
- Zoro # G212337595
- UPC # 633125113951
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 0.5 in |
Length | 12.83 in |
Depth | 12.83 in |
Details
Material | Plastic |
Color | White |
Description
This Adjustable Depth Drawer Organizer from Simplify is sure to keep your belongings organized in the home. This package includes a set of 2, and is perfect for organizing a wide variety of home items, including cosmetics, jewelry, clothing, and more - anything that can fit inside your drawers. Just place the organizer inside your home drawers and get started. The adjustable drawer dividers can be used in any drawer that is a minimum of 3.5 in height, and a minimum of 12.8 in depth. It can expand to a maximum of 21.75 in depth, and includes non-slip grips on each end to secure your belongings and protect your drawers
- •Keep your belongings organized in the home
- •This set of 2 is perfect for organizing a variety of home items, including cosmetics, jewelry, clothing, and more
- •The adjustable dividers can be used in any drawer that is a minimum of 3.5" in height, and 12.8" in depth
- •Includes non-slip grips on each end to keep your belongings secure, and to protect your drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- PROWOOD 1.5 in. X 11.25 in. W X 4 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279713)
- NATIONAL GUARD Weatherstrip, Brush Insert, 4 ft. L (602A-48)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- HEIM CONCEPT Heim Concepts HCBAMEXT Organic Bamboo Extendable Drawer (HCBAMEXT)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 36 H New Kitchen Applications (432-WF36-6C)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-21)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-10-52)
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- HARDWARE RESOURCES Extra Double Hooks for BFPOSS Pullout (BFPOSS-D3)
- Simplify Cabinet Organization & Accessories