Shop All Step Stools
Simplify
9in Anti-Skid Folding Step Stool in Grey
Mfr # 23655-GREY
Zoro # G012329561
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Height 11.42 in
- Overall Width 8.86 in
- Overall Depth 11.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 23655-GREY
- Zoro # G012329561
- UPC # 633125823430
- Country of Origin China
- Category Step Stools
Dimensions
Overall Height | 11.42 in |
Overall Width | 8.86 in |
Overall Depth | 11.42 in |
Details
Color | Grey |
Material | Plastic |
Description
A must have in any home, dorm or office, the Simplify Folding Step Stool. With an easy carry handle you can conveniently transport the stool to any room in the household. With the 9 inch height and weight capacity up to 200lbs, this stool can hold children and adults. The anti-skid foot pads keeps this item safe to use. When not in use the stool easily folds away for storage.
- •Dimensions: 11"x 9"x 9"
- •9 inch Height
- •Folds Up for Storage
- •Carrying Handle
- •Anti-Skid Surface
- •200lbs Weight Capacity
- •Durable Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Plastic Box, 3x3x2 In (PB-5)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Bottom Width: 30" (1003N2630A3E20B3C1P6)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- SIMPLIFY 9in Anti-Skid Folding Step Stool in Black (23655-BLACK)
- SIMPLIFY 12in Folding Step Stool in White (23653-WHITE)
- SIMPLIFY 9in Anti-Skid Folding Step Stool in White (23655-WHITE)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- Simplify Step Stools