Shop All Cabinet Organization & Accessories
Simplify
9 Compartment Drawer Organizer in Faux Jute
Mfr # 25516-FEJ
Zoro # G112337558
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52% polyester + 29% PP non-woven + 19% paperboard
- Color Cream
- Width 12.01 in
- Length 13.98 in
- Depth 13.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25516-FEJ
- Zoro # G112337558
- UPC # 633125275437
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 12.01 in |
Length | 13.98 in |
Depth | 13.98 in |
Details
Material | 52% polyester + 29% PP non-woven + 19% paperboard |
Color | Cream |
Description
Get your drawers organized with the Simplify 9 compartment drawer organizer. Easily fitting in most standard size drawers, you can keep your smaller garments in order. Great for socks, lingerie, hosiery and accessories. Made of breathable non woven material and open top allows easy access to garments. No more cluttered drawers, simply organize.
- •Dimensions: 14"x 12"x 4"
- •9 Compartments
- •Made of breathable non-woven material
- •Perfect for socks, lingerie, hosiery and accessories
- •Open top for easy access to garments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (007-24VAC)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- GMS GMS: Large Format IC Core Cylinder, Schlage C, Satin Chrome One Bitted w/Adams Rite Cam (GMS-LFIC-SC-26D-B1)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Wood Bakeware Pull Out Organizer wBB Soft Close (447-BCBBSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-13-52)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-211)
- HDL HARDWARE Rev-A-Shelf Necklace Insert 24in Wide X 14in Deep (CJD-24IN)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cutting Board Drawer Replacement System wSoft Close (4WCCB-18HSC-1)
- Simplify Cabinet Organization & Accessories