Shop All Furniture Accessories
Simplify
8 Piece Adjustable Bed Risers Set
Mfr # 2998-8
Zoro # G012331434
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 4.5 in
- Depth (In.) 4.5 in
- Length 4.5 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 2998-8
- Zoro # G012331434
- UPC # 633125029986
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width (In.) | 4.5 in |
Depth (In.) | 4.5 in |
Length | 4.5 in |
Details
Color | Black |
Material | Plastic |
Description
Simplify's bed risers are designed to lift your bed three different heights to create under the bed storage space. Lift your bed 3 inches, 5 inches or combine the two sizes and lift it 8 inches. Keep your bed propped up with these sturdy and conveniently designed risers. Simply attach to bottom of bed posts and you'll instantly have more storage under your bed. Also helps with getting in and out of your bed.
- •Raises Bed 3", 5" or 8"
- •Includes a set of 3 inch risers and a set of 5 inch risers. Risers can be stacked to have 8 inch risers
- •Easily prop foots of bed on risers for a sturdy lift
- •Creates under the bed storage space
- •Make the most of your bedroom space with these sturdy and conveniently designed bed risers
- •Can stack the different size risers for desired height
- •Inlay cut measurements 3"x3"
- •1200 lb Weight Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- R & R TEXTILE Glass Towel, Lint Free, Cotton, PK12 (31606)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- MILTON INDUSTRIES Dual Head Straight Foot AIR CHUCK-INNER DUALS Black Poly Coat (693BLK)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- ALERA Return, Recptn, 44x23.5, Espresso (VA324424ES)
- Simplify Furniture Accessories