6in Bed Risers with Wheel Caster Stabilizer
Mfr # 2990
Zoro # G312331431
Key Features
- Width (In.) 0 in
- Depth (In.) 0 in
- Length 0 in
- Color Black
- Material Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 2990
- Zoro # G312331431
- UPC # 633125173849
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width (In.) | 0 in |
Depth (In.) | 0 in |
Length | 0 in |
Details
Color | Black |
Material | Plastic |
Description
If you're looking to add extra storage space to your bedroom, the 6 Bed Risers with Wheel Caster Stabilizer may be just what you need. These risers feature a pyramid design with wheel caster stabilizers that keep your wheeled frame bed steady, even when you move around in your sleep. The set can hold approximately 1200 pounds, making it suitable for even the heaviest of beds. Whether you have a stationary or lock bed frame, these risers can help you add up to 21 cubic feet of storage space to your bedroom. So if you're looking for a way to make the most of your limited bedroom space, consider the 6 Bed Risers with Wheel Caster Stabilizer.
- •Dimensions: 6.625"x 6"
- •Pyramid Design with Wheel Caster Stabilizer, Keeps Wheeled Frame Beds Steady
- •Set Holds Approximately 1200 Pounds
- •For Stationary or Lock Bed Frames
- •Adds Valuable Storage Space to your Bedroom, Up to 21 Cubic Feet of Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Spider Base (1010347)
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- SIMPLIFY 8 Piece Adjustable Bed Risers Set (2998-8)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- MIDWEST FASTENER 1" White Plastic Inside Square Caps 4PK (66888)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- SPECIAL-T Modesty Panel, f/ 60" Top, 59"Lx10"H, Frosted White (SCTSPAP1060)
- Simplify Furniture Accessories