Shop All Furniture Accessories
Simplify
6 inch Bed Risers 4 Pack, 4PK
Mfr # 2995-A
Zoro # G312331417
product price: $13.35
/pk 4, $3.34/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 2.36 in
- Depth (In.) 2.36 in
- Material Plastic
- Color Black
- Length 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 2995-A
- Zoro # G312331417
- UPC # 633125016986
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width (In.) | 2.36 in |
Depth (In.) | 2.36 in |
Length | 2.36 in |
Details
Material | Plastic |
Color | Black |
Description
Simplify's bed risers are designed to lift your bed 6 inches to create under the bed storage space. Keep your bed propped up with these sturdy and conveniently designed risers. Simply attach to bottom of bed posts and you'll instantly have more storage under your bed. Also helps with getting in and out of your bed.
- •Raises Bed 6 inches
- •Easily prop foots of bed on risers for a sturdy lift
- •Creates under the bed storage space
- •Make the most of your bedroom space with these sturdy and conveniently designed bed risers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- WADDELL MFG 6 RND Table Leg (2506)
- SIMPLIFY 8 Piece Adjustable Bed Risers Set (2998-8)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Warm Bronze (01110788WB1)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- LORELL Seat Cover, Polyester Mesh, 19"x19", Gray (LLR00592)
- C-LINE PRODUCTS Medium Chair Cubbie, 15, Seaside Blue (10415)
- PROSOURCE Leg Tip Plastic 1-1/4In White (FE-50616-PS)
- Simplify Furniture Accessories