Shop All Over the Door Hooks
Simplify
6 Hook Compact Over the Door Hooks in Chrome
Mfr # 4325
Zoro # G012337610
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Iron
- Width 2.17 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 4325
- Zoro # G012337610
- UPC # 633125043258
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 2.17 in |
Details
Hook Material | Iron |
Color | Chrome |
Description
The Simplify 6 hook compact over the door hook in chrome is a great addition to any room. It is great for winter coats, towels and other accessories. It fits over most standard doors and is made of durable chrome-plated iron. No assembly required.
- •Dimensions: 9" x 4.5" x 11"
- •Durable, Chrome Plated Iron
- •Fits Over Most Standard Doors
- •6 Hooks
- •Great for winter coats, towels, and accessories
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULAYMENT Underlayment For Hardwood And Tile Floor (INSUL100)
- OOK Hanger Picture Frame D-Rng Nrw (50206)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- SCHLAGE Rekey Bottom Pin #1 (34-301)
- SIMPLIFY 10 Hook Over the Door Hanger in Chrome (4806-CHR)
- SPECTRUM DIVERSIFIED Spectrum Chrome Over The Door Hanger Holder (75370)
- IDESIGN Garment Hook Otd White Double (16101)
- INTERDESIGN Hook Over Cabinet (29420)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- UNIVERSAL ONE Hook, Cubicle, Coat, charcoal (UNV08607)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF8)
- Simplify Over the Door Hooks