Shop All Cabinet Organization & Accessories
Simplify
4 Compartment Drawer Organizer in Faux Jute
Mfr # 25515-FEJ
Zoro # G912337598
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 50% polyester + 30% PP non-woven + 20% paperboard
- Color Cream
- Width 12.01 in
- Length 14.02 in
- Depth 14.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25515-FEJ
- Zoro # G912337598
- UPC # 633125275420
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 12.01 in |
Length | 14.02 in |
Depth | 14.02 in |
Details
Material | 50% polyester + 30% PP non-woven + 20% paperboard |
Color | Cream |
Description
Get your drawers organized with the Simplify 4 compartment drawer organizer. Easily fitting in most standard size drawers, you can keep your smaller garments in order. Great for socks, lingerie, hosiery and accessories. Made of breathable non woven material and open top allows easy access to garments. No more cluttered drawers, simply organize.
- •Dimensions: 14"x 12"x 4"
- •4 Compartments
- •Made of breathable non-woven material
- •Perfect for socks, lingerie, hosiery and accessories
- •Open top for easy access to garments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL UNFINISHED 3 1/2In. OAK THRES (3 FT W-50-U)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- EMTEK Bright Brass Latch EMPP3 (EMPP3)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-2150DM-2)
- HARDWARE RESOURCES Polished Chrome STORAGE WITH STYLE Metal Pilaster Set for Pullout Baskets (SWS-PILKITPC)
- REV-A-SHELF Rev-A-Shelf Solid Surface Pull Out Organizer Shelf wSoft Close (5330-33BCSC-GR)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18-52)
- HARDWARE RESOURCES 11" Plastic Tip-Out Tray Kit for Sink Front (TO11-R)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- Simplify Cabinet Organization & Accessories