3 Tier Cabinet Organizer in Clear
Mfr # 24018
Zoro # G212329514
Key Features
- Material Plastic
- Color Super Clear
- Width 9.25 in
- Length 9.84 in
- Depth 9.84 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24018
- Zoro # G212329514
- UPC # 633125216775
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 9.25 in |
Length | 9.84 in |
Depth | 9.84 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Maximize your cabinet or countertop space with the Simplify 3 Tier Cabinet Organizer. It the perfect size to fit in your kitchen cabinet to conveniently store your spices or jars. The 3 Tier design makes everything visible and easy to find. You can also keep this in your bathroom or bedroom to store perfume bottles and nail polishes. It keeps everything neat, so your space stays organized and looking nice. The durable construction is built to hold what you need and built to last. You will never have trouble finding the correct spice or nail polish color with this tiered cabinet organizer.
- •Dimensions: 9.25" x 10" x 4"
- •3 Tier
- •Great for kitchen and bathroom storage
- •Perfect for spices or nail polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- TRANS ATLANTIC CO. Brushed Chrome Concave Wall Mounted Door Stop (GH-DS401-US26D)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-32-11-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- TEMPLETON Slide Out Storage Tower (TE71816)
- REV-A-SHELF Rev-A-Shelf - Tall One-Tier Pull Out Pantry Cabinet Organizer with 5 Adjustable Baskets and Soft-Close Slides (5758-14-CR-1)
- HARDWARE RESOURCES 15" Grey and White Blind Corner Swingout for Openings on the Right of the Blind (BCSO215GWH-RH)
- Simplify Cabinet Organization & Accessories