Shop All Cosmetics & Accessories
Simplify
2 Compartment Cosmetic Brush Holder in Grey
Mfr # 25952-GREY
Zoro # G712337590
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.1 in
- Material Plastic
- Depth 6.1 in
- Width 3.34 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25952-GREY
- Zoro # G712337590
- UPC # 633125838670
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Length | 6.1 in |
Depth | 6.1 in |
Width | 3.34 in |
Details
Material | Plastic |
Color | Grey |
Description
Keep your cosmetic brushes handy with this Simplify Cosmetic Brush Organizer. The two cup and silicone lid design allows you to store even more brushes of any size in this holder. The sectioned lid also keeps the brushes organized and upright, making it easier for you to find the exact brush you need. It can also be used in the office to hold pens and pencils. The stylish design looks good on any counter or vanity!
- •Dimensions: 6.1"x 3.34"x 4.33"
- •2 Compartments
- •Sectioned silicone lid to keep brushes organized
- •Good for cosmetic brushes or pens and pencils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Bar Soap 5.3 oz (11165)
- STOUT BY ENVISION TidyGirl Feminine Hygiene Disposal BagsRefillsCase of 600 Bags, 600PK (TGUF)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- GRANDMAS SECRET Fresh Scent Wrinkle Releaser Liquid 3 oz (3003)
- THE BALM The Balm W-C-10546 Meet Matte Hughes Long Lasting Liquid Lipstick Charming Lip Gloss for Women - 0.25 oz (W-C-10546)
- PURSONIC Nail Clipper - 2 Piece (PU460403)
- VIKING ELECTRONICS Viking Electronics VK-Q171270 6 Wire Mascara Amplified Black Handset (VK-Q171270)
- AKOL CARE Manicure set, 10 pcs (Red) (AK-MANI-RED-10)
- TZ CASE TZ Case TC-06 SD Basic Beauty Case; Silver Dot (TC-06 SD)
- MCKESSON Pill Cutter (63-6341)
- Simplify Cosmetics & Accessories