Shop All Over the Door Hooks
Simplify
10 Hook Over the Door Hanger in Chrome
Mfr # 4806-CHR
Zoro # G212337557
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Iron
- Width 3.94 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 4806-CHR
- Zoro # G212337557
- UPC # 633125048062
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 3.94 in |
Details
Hook Material | Iron |
Color | Chrome |
Description
Clean up clutter in your house with the Simplify over the door hook rack. Complete with 10 hooks total, made with lightweight rust-resistant material making it long lasting and reliable. Hang over a door or closet in your home to create storage in any room. Great for winter coats, towels &accessories, this rack is sure to declutter your home!
- •Dimensions: 17"x 9.75"x 6"
- •10 Hook Hanger
- •Fits over most standard doors
- •Good for coats, towels, robes & accessories
- •Durable, steel construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes (2006M)
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- PRIME-LINE Track-Drawer Repl Set (221377)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- BELWITH P25025-Sn Double Hook 7/8in Satin Nickel (P25025-SN)
- HICKORY HARDWARE Over the Door Hook 10-7/8 Inch Long (S077541-FN9)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- IDESIGN Garment Hook Otd White Double (16101)
- WHITMOR CLOSET HOOK METL WHITE (6290-6750)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- Simplify Over the Door Hooks