Shop All Linear Square Shafting
Simplicity
Square Shafting, 48 In L, 1X1 In Dia
Mfr # PST16-048
Zoro # G0641627
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1x1
- Wall Thickness 0.12 in
- Length 48
- Material Stainless Steel
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST16-048
- Zoro # G0641627
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Outside Dia. | 1x1 |
Length | 48 |
Overall Length | 48 in |
Inside Dimension | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Details
Wall Thickness | 0.12 in |
Item | Square Shafting |
Material | Stainless Steel |
Material Grade | 304 |
System of Measurement | Inch |
Weight Per Inch | 0.12 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 48 in, Weight Per Inch 0.12 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- DAYTON Motor Mounting Base (2M519)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- Simplicity Linear Bearings & Guides