Shop All Linear Square Shafting
Simplicity
Square Shafting, 48 In L, 1.5X1.5 In Dia
Mfr # PST24-048
Zoro # G3141704
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Outside Dia. 1.5x1.5
- Length 48
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST24-048
- Zoro # G3141704
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Outside Dia. | 1.5x1.5 |
Length | 48 |
Overall Length | 48 in |
Inside Dimension | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Item | Square Shafting |
Material Grade | 304 |
System of Measurement | Inch |
Weight Per Inch | 0.18 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 48 in, Weight Per Inch 0.18 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- BESTORQ Aftermarket GEHL CO. (OWATONNA) 5875 Replacement Belt, A54 (A54)
- GATES SPB3150 Metric V-Belt, 3150mm Outside Length, 17mm Top Width, 1 Ribs (SPB3150)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- Simplicity Linear Bearings & Guides