Shop All Linear Square Shafting
Simplicity
Square Shafting, 36 In L, 1X1 In Dia
Mfr # PST16-036
Zoro # G1236191
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Wall Thickness 0.12 in
- Material Stainless Steel
- Outside Dia. 1x1
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST16-036
- Zoro # G1236191
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 36 |
Outside Dia. | 1x1 |
Overall Length | 36 in |
Inside Dimension | 1 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Details
Wall Thickness | 0.12 in |
Material | Stainless Steel |
Item | Square Shafting |
Material Grade | 304 |
System of Measurement | Inch |
Weight Per Inch | 0.12 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 36 in, Weight Per Inch 0.12 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6M)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (ST2512-1A200)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- Simplicity Linear Square Shafting