Shop All Linear Square Shafting
Simplicity
Square Shafting, 36 In L, 1.5X1.5 In Dia
Mfr # PST24-036
Zoro # G1308763
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Wall Thickness 0.12 in
- Material Stainless Steel
- Outside Dia. 1.5x1.5
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST24-036
- Zoro # G1308763
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 36 |
Outside Dia. | 1.5x1.5 |
Overall Length | 36 in |
Inside Dimension | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Wall Thickness | 0.12 in |
Material | Stainless Steel |
Item | Square Shafting |
Material Grade | 304 |
System of Measurement | Inch |
Weight Per Inch | 0.18 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 36 in, Weight Per Inch 0.18 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Reducing Sleeve DARQ-R-A-S11-S9-11 (DARQ-R-A-S11-S9-11)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-R-RS3)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- Simplicity Linear Square Shafting