Shop All Linear Square Shafting
Simplicity
Square Shafting, 30 In L, 1.5X1.5 In Dia
Mfr # PST24-030
Zoro # G0915616
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Material Stainless Steel
- Outside Dia. 1.5x1.5
- Wall Thickness 0.12 in
- Inside Dimension 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST24-030
- Zoro # G0915616
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 30 |
Outside Dia. | 1.5x1.5 |
Inside Dimension | 1 1/2 in |
Overall Length | 30 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Square Shafting |
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Material Grade | 304 |
Weight Per Inch | 0.18 lb |
System of Measurement | Inch |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 30 in, Weight Per Inch 0.18 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6306 2Z C3, Deep Groove BBear, Single Row 90Mm (6306 2Z C3)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- FESTO Standards-Based Cylinder DSBG-160-400-PPVA-N3 (DSBG-160-400-PPVA-N3)
- BESTORQ Aftermarket Encore 52K27L PROWLER MID CUT (Pump Drive) Zero Turn Mower Replacement Belt, A47LG (A47LG)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- Simplicity Linear Square Shafting