Shop All Linear Square Shafting
Simplicity
Square Shafting, 24 In L, 1X1 In Dia
Mfr # PST16-024
Zoro # G1089821
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Outside Dia. 1x1
- Material Stainless Steel
- Wall Thickness 0.12 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST16-024
- Zoro # G1089821
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 24 |
Outside Dia. | 1x1 |
Overall Length | 24 in |
Inside Dimension | 1 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Details
Item | Square Shafting |
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Material Grade | 304 |
System of Measurement | Inch |
Weight Per Inch | 0.12 lb |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 24 in, Weight Per Inch 0.12 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- MILTON Replacement Hose Whip for 501, 5 ft. (514)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- Simplicity Linear Bearings & Guides