Shop All Linear Square Shafting
Simplicity
Square Shafting, 18 In L, 1X1 In Dia
Mfr # PST16-018
Zoro # G0389575
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Wall Thickness 0.12 in
- Material Stainless Steel
- Outside Dia. 1x1
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PST16-018
- Zoro # G0389575
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 18 |
Outside Dia. | 1x1 |
Inside Dimension | 1 in |
Overall Length | 18 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Details
Item | Square Shafting |
Wall Thickness | 0.12 in |
Material | Stainless Steel |
Material Grade | 304 |
Weight Per Inch | 0.12 lb |
System of Measurement | Inch |
Description
Square Shafting, Wall Thickness 0.12 in, Material Stainless Steel, Overall Length 18 in, Weight Per Inch 0.12 lb, Weight Per Meter Not Applicable, System of Measurement Inch, Overall Depth 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Gehl Set of 8 (P-13H13A)
- PREVOST 1/2" MNPT Steel Industrial Plug (IRP 086253)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- Simplicity Linear Bearings & Guides