Shop All Linear Square Shafting
Simplicity
Square Clamp, For PST24
Mfr # PFL1500
Zoro # G2916286
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension E (In.) 2.953 in
- Dimension C (In.) 2.677 in
- Material Aluminum
- Dimension D (In.) 0.787 in
- Dimension B (In.) 1.338 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PFL1500
- Zoro # G2916286
- UPC # 094705421277
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Dimension E (In.) | 2.953 in |
Dimension C (In.) | 2.677 in |
Dimension D (In.) | 0.787 in |
Dimension B (In.) | 1.338 in |
Dimension A (In.) | 1.5 in |
Dimension F (In.) | 0.276 in |
Dimension G (In.) | 0.256 in |
Dimension H (In.) | 1.024 in |
Thread Size | M6 |
Dimensions | 2.953 in x 0.787 in x 2.677 in |
Overall Height | 2.68 in |
Overall Length | 2.95 in |
Inside Width | 1.5 in |
Overall Width | 2.95 in |
Bolt Thread Size | M6 x 1 |
Details
Item | Square Clamp |
Material | Aluminum |
Accessory Type | Square Clamp |
For Use With | 1 1/2 in Square Shafting |
Product Type | Square Clamp |
Compatible Series | PFL Series |
Number of Sides | 4 |
Compatible Manufacturer Model Number | PST24 |
Includes | (2) M6 x 1 Hex Head Bolts |
Description
Square Clamp, Material Aluminum, Accessory Type Square Clamp, Bolt Thread Size M6 x 1, Includes (2) M6 x 1 Hex Head Bolts, Overall Length 2.95 in, Compatible Series PFL Series, Number of Sides 4, Overall Diameter Not Applicable, Overall Height 2.68 in, Overall Width 2.95 in, Inside Width 1.5 in, Compatible Manufacturer Model Number PST24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 70in PL, T350 (700XL037)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- Simplicity Linear Bearings & Guides