Shop All Linear Square Shafting
Simplicity
Square Bearing Plug, Stainless Steel
Mfr # APN16E
Zoro # G2414395
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.038"
- Outside Dia. .744
- Material Stainless Steel
- Accessory Type Bearing Plug
- Thread Size 3/4-20 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplicity
- MFR # APN16E
- Zoro # G2414395
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Inside Dia. | 0.038" |
Outside Dia. | .744 |
Thread Size | 3/4-20 Class 2 |
Dimensions | 0.300 sq in Surface Area |
Bolt Thread Size | 3/4"-20 |
Overall Diameter | 3/4 in |
Overall Height | 0.33 in |
Details
Item | Square Bearing Plug |
Material | Stainless Steel |
Accessory Type | Bearing Plug |
Product Type | Adjustable Bearing Plug |
Liner Material | Frelon J |
For Use With | PST Square Shafting |
Compatible Series | 300 Series |
Number of Sides | 2 |
Description
Square Bearing Plug, Material Stainless Steel, Accessory Type Bearing Plug, Bolt Thread Size 3/4 In.-20, Compatible Series 300 Series, Number of Sides 2, Overall Diameter 3/4 in, Overall Height 0.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- KOYO Needle Roller Brg, 1610, 1in Bore, Open (BH-1610)
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- D&D Timing Belt, 3M, 15 x 219mm PL, T73 (219-3M-15)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- Simplicity Linear Bearings & Guides