Shop All Linear Square Shafting
Simplicity
Square Bearing, 4 Sided, 6 In L, For PST24
Mfr # SBL24-4E
Zoro # G1579742
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Type 4 Sided
- Inside Dia. 1.625 x 1.625
- Material Aluminum
- Outside Dia. 2.315 x 2.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplicity
- MFR # SBL24-4E
- Zoro # G1579742
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 6 |
Inside Dia. | 1.625 x 1.625 |
Outside Dia. | 2.315 x 2.315 |
Overall Length | 6 in |
Inside Dimension | 1 1/2 in |
Overall Height | 2.31 in |
Overall Width | 2.31 in |
Inside Width | 1.5 in |
Details
Type | 4 Sided |
Item | Square Bearing |
Material | Aluminum |
Accessory Type | Square Bearing |
Bearing Plug Type | Frelon(R) J |
Tapped Through-Holes | 1/4-20 |
Operating Temperature Range | -400 Degrees F to 400 Degrees F |
Lubrication | Self-Lubricating |
Minimum Operating Temperature | -400 Degrees F |
Liner Material | Frelon(R) |
Compatible Series | SBL24 Series |
Maximum Operating Temperature | 400 Degrees F |
Plug Type | Frelon(R) J |
For Use With | Soft Shafting |
Side Adjustment | 4-Sided Adjustable |
Force - Maximum | 1,840 lbf |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 4-Sided Adjustable, Compatible Series SBL24 Series, Overall Length 6 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 2.31 in, Overall Width 2.31 in, Inside Width 1.5 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- Simplicity Linear Bearings & Guides