Shop All Linear Square Shafting
Simplicity
Square Bearing, 4 Sided, 4 In L, For PST16
Mfr # SB24-4E
Zoro # G2202085
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type 4 Sided
- Outside Dia. 2.3 x 2.3
- Inside Dia. 1.625 x 1.625
- Length 3.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplicity
- MFR # SB24-4E
- Zoro # G2202085
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Outside Dia. | 2.3 x 2.3 |
Inside Dia. | 1.625 x 1.625 |
Length | 3.125 |
Overall Length | 3.125 in |
Inside Dimension | 1 1/2 in |
Overall Width | 2.31 in |
Inside Width | 1.5 in |
Overall Height | 2.31 in |
Details
Material | Aluminum |
Type | 4 Sided |
Item | Square Bearing |
Accessory Type | Square Bearing |
Tapped Through-Holes | 1/4-20 |
Bearing Plug Type | Frelon(R) J |
Operating Temperature Range | -400 Degrees F to 400 Degrees F |
Lubrication | Self-Lubricating |
Plug Type | Frelon(R) J |
Minimum Operating Temperature | -400 Degrees F |
Compatible Series | SB24 Series |
For Use With | Soft Shafting |
Maximum Operating Temperature | 400 Degrees F |
Liner Material | Frelon(R) |
Side Adjustment | 4-Sided Adjustable |
Force - Maximum | 1,840 lbf |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 4-Sided Adjustable, Compatible Series SB24 Series, Overall Length 3.13 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 2.31 in, Overall Width 2.31 in, Inside Width 1.5 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- BESTORQ H Timing Belts (525H100)
- SPEEDAIRE Rv15 Maintenance Kit (1WF46)
- HAMILTON Economy Bail (CP00100)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- Simplicity Linear Square Shafting