Shop All Linear Square Shafting
Simplicity
Square Bearing, 2 Sided, For PST16
Mfr # SBL16-2E
Zoro # G3266952
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 4
- Outside Dia. 1.722 x 1.722
- Type 2 Sided
- Inside Dia. 1.062 x 1.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # SBL16-2E
- Zoro # G3266952
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 4 |
Outside Dia. | 1.722 x 1.722 |
Inside Dia. | 1.062 x 1.062 |
Overall Length | 4 in |
Inside Dimension | 1 in |
Inside Width | 1 in |
Overall Width | 1.72 in |
Overall Height | 1.72 in |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 2-Sided Adjustable, Compatible Manufacturer Model Number PBH1000, PBH1500, PFL1000, PFL1500, Compatible Series SBL16 Series, Overall Length 4 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 1.72 in, Overall Width 1.72 in, Inside Width 1 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- CONTINENTAL CONTITECH B144 Wrapped V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (B144)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- Simplicity Linear Square Shafting