Shop All Linear Square Shafting
Simplicity
Square Bearing, 2 Sided, For PST16
Mfr # SB16-2E
Zoro # G0699991
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.062 x 1.062
- Outside Dia. 1.722 x 1.722
- Length 2.25
- Material Aluminum
- Type 2 Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplicity
- MFR # SB16-2E
- Zoro # G0699991
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Inside Dia. | 1.062 x 1.062 |
Outside Dia. | 1.722 x 1.722 |
Length | 2.25 |
Overall Length | 2.25 in |
Inside Dimension | 1 in |
Inside Width | 1 in |
Overall Height | 1.72 in |
Overall Width | 1.72 in |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 2-Sided Adjustable, Compatible Manufacturer Model Number PBH1000, PBH1500, PFL1000, PFL1500, Compatible Series SB16 Series, Overall Length 2.25 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 1.72 in, Overall Width 1.72 in, Inside Width 1 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- Simplicity Linear Bearings & Guides