Shop All Linear Square Shafting
Simplicity
Square Bearing, 2 Sided, 6 In L, For PST24
Mfr # SBL24-2E
Zoro # G0864525
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Material Aluminum
- Inside Dia. 1.625 x 1.625
- Outside Dia. 2.315 x 2.315
- Type 2 Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # SBL24-2E
- Zoro # G0864525
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 6 |
Inside Dia. | 1.625 x 1.625 |
Outside Dia. | 2.315 x 2.315 |
Overall Length | 6 in |
Inside Dimension | 1 1/2 in |
Overall Width | 2.32 in |
Inside Width | 1.5 in |
Overall Height | 2.32 in |
Details
Material | Aluminum |
Item | Square Bearing |
Type | 2 Sided |
Accessory Type | Square Bearing |
Operating Temperature Range | -400 Degrees F to 400 Degrees F |
Bearing Plug Type | Frelon(R) J |
Tapped Through-Holes | 1/4-20 |
Lubrication | Self-Lubricating |
For Use With | Soft Shafting |
Compatible Series | SBL24 Series |
Liner Material | Frelon(R) |
Force - Maximum | 1,840 lbf |
Side Adjustment | 2-Sided Adjustable |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -400 Degrees F |
Plug Type | Frelon(R) J |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 2-Sided Adjustable, Compatible Series SBL24 Series, Overall Length 6 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 2.32 in, Overall Width 2.32 in, Inside Width 1.5 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil, 1 (PA1500)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K477)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352-40)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- Simplicity Linear Bearings & Guides