Shop All Linear Square Shafting
Simplicity
Square Bearing, 2 Sided, 4 In L, For PST16
Mfr # SB24-2E
Zoro # G2543405
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.125
- Type 2 Sided
- Inside Dia. 1.625 in x 1.625 in
- Outside Dia. 2.315 in x 2.315 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # SB24-2E
- Zoro # G2543405
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Length | 3.125 |
Inside Dia. | 1.625 in x 1.625 in |
Outside Dia. | 2.315 in x 2.315 in |
Overall Length | 3.125 in |
Inside Dimension | 1 1/2 in |
Overall Width | 2.32 in |
Overall Height | 2.32 in |
Inside Width | 1.5 in |
Details
Type | 2 Sided |
Item | Square Bearing |
Material | Aluminum |
Accessory Type | Square Bearing |
Operating Temperature Range | -400 Degrees F to 400 Degrees F |
Bearing Plug Type | Frelon(R) J |
Tapped Through-Holes | 1/4-20 |
Plug Type | Frelon(R) J |
Maximum Operating Temperature | 400 Degrees F |
Lubrication | Self-Lubricating |
For Use With | Soft Shafting |
Minimum Operating Temperature | -400 Degrees F |
Side Adjustment | 2-Sided Adjustable |
Compatible Series | SB24 Series |
Liner Material | Frelon(R) |
Force - Maximum | 1,840 lbf |
Description
Square Bearing, For Use With Soft Shafting, Liner Material Frelon(R), Side Adjustment 2-Sided Adjustable, Compatible Series SB24 Series, Overall Length 3.13 in, Material Stainless Steel, Accessory Type Square Bearing, Overall Height 2.32 in, Overall Width 2.32 in, Inside Width 1.5 in, Plug Type Frelon(R) J, Force - Maximum 1,840 lbf, Lubrication Self-Lubricating, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 412920 (412920)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15P)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- Simplicity Linear Square Shafting