Shop All Linear Square Shafting
Simplicity
Flange Base, For PST24
Mfr # PBH1500
Zoro # G0734867
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension G (In.) 0.256 in
- Dimension F (In.) 0.551 in
- Dimension H (In.) 3.74 in
- Dimension D (In.) 2.756 in
- Dimension B (In.) 1.338 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PBH1500
- Zoro # G0734867
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Dimension G (In.) | 0.256 in |
Dimension F (In.) | 0.551 in |
Dimension H (In.) | 3.74 in |
Dimension D (In.) | 2.756 in |
Dimension B (In.) | 1.338 in |
Dimension C (In.) | 2.44 in |
Dimension E (In.) | 2.992 in |
Dimension A (In.) | 1.5 in |
Dimension L (In.) | 3.347 in |
Dimensions | 3.74 in x 3.74 in x 3.346 in |
Overall Height | 3.74 in |
Overall Width | 3.74 in |
Inside Width | 1.5 in |
Overall Length | 3.74 in |
Details
Material | Aluminum |
Item | Flange Base |
Accessory Type | Flange Base |
For Use With | 1 1/2 in Square Shafting |
Product Type | Flange Base |
Compatible Manufacturer Model Number | SB162E, SB164E |
Compatible Series | PBH1000 Series |
Description
Flange Base, Material Aluminum, Accessory Type Flange Base, Overall Length 3.74 in, Compatible Series PBH1000 Series, Overall Diameter Not Applicable, Overall Height 3.74 in, Overall Width 3.74 in, Inside Width 1.5 in, Compatible Manufacturer Model Number SB162E, SB164E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (BX83)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- Simplicity Linear Square Shafting