Shop All Linear Square Shafting
Simplicity
Flange Base, For PST16
Mfr # PBH1000
Zoro # G2049406
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension E (In.) 2.52 in
- Dimension H (In.) 3.228 in
- Dimension G (In.) 0.256 in
- Dimension B (In.) 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplicity
- MFR # PBH1000
- Zoro # G2049406
- Country of Origin United States
- Category Linear Square Shafting
Dimensions
Dimension E (In.) | 2.52 in |
Dimension H (In.) | 3.228 in |
Dimension G (In.) | 0.256 in |
Dimension B (In.) | 0.984 in |
Dimension D (In.) | 2.362 in |
Dimension L (In.) | 2.874 in |
Dimension C (In.) | 1.89 in |
Dimension A (In.) | 1 in |
Dimension F (In.) | 0.472 in |
Dimensions | 2.953 in x 2.953 in x 2.205 in |
Overall Width | 2.95 in |
Overall Length | 2.95 in |
Overall Height | 2.95 in |
Inside Width | 1 in |
Details
Material | Steel |
Item | Flange Base |
Accessory Type | Flange Base |
Product Type | Flange Base |
For Use With | 1 in Square Shafting |
Compatible Series | PBH1000 Series |
Compatible Manufacturer Model Number | SB162E, SB164E |
Description
Flange Base, Material Steel, Accessory Type Flange Base, Overall Length 2.95 in, Compatible Series PBH1000 Series, Overall Diameter Not Applicable, Overall Height 2.95 in, Overall Width 2.95 in, Inside Width 1 in, Compatible Manufacturer Model Number SB162E, SB164E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B138 V-Belt, 141" Outside Length, 21/32" Top Width, 1 Ribs (13V802)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SBL16-2E)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- Simplicity Linear Bearings & Guides