Shop All Spill Control Kits and Stations
Simplex
Spill Containment Boom, 50 ft., 8 In.
Mfr # SIMPLEX 50'
Zoro # G8282267
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Length 50 ft
- Color Yellow
- Containment Boom - Overall Height 18 in
- Freeboard Height 6 in
- Draft Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # SIMPLEX 50'
- Zoro # G8282267
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 50 ft |
Containment Boom - Overall Height | 18 in |
Freeboard Height | 6 in |
Draft Depth | 12 in |
Height | 18 in |
Overall Height | 18" |
Length | 50 ft. |
Boom Length | 50 ft |
Boom Height | 18 in |
Details
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 5,000 lb |
Includes | 1/4 in Galvanized Steel Chain |
Material | Galvanized Steel (Chain), PVC (Boom) |
Standards | OPA-90, ASTM Standard F1523 |
Series | Simplex |
Supports EPA Compliance | 33 CFR 154.1040 |
Skirt Material | PVC |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Boom, Boom Height 18 in, Boom Length 50 ft, Break Strength 5,000 lb, Color Yellow, Draft Depth 12 in, Freeboard Height 6 in, Includes 1/4 in Galvanized Steel Chain, Recycled Content ( Percent) No Recycled Content, Series Simplex, Skirt Material PVC, Standards OPA-90, ASTM Standard F1523, Supports EPA Compliance 33 CFR 154.1040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- GVS-RPB Z-Link Comfort Pad (16-522)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- PIG Spill Kit, Universal, Green (KIT263)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT05)
- SAS SAFETY EMERGENCY SPILL KIT (SA7750)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- NEW PIG Universal Spill Kit Absorbs 5 Gallons (NE304684)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- 3M Absorbent Boom, Chemical, 8 ft. L, PK6 (P-208)
- Simplex Spill Control Supplies