Shop All Spill Control Kits and Stations
Simplex
Spill Containment Boom, 100 ft., 8 In.
Mfr # SIMPLEX 100'
Zoro # G2122465
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,972.99
Free 30-Day Returns
Key Features
- Containment Boom - Length 100 ft
- Color Yellow
- Containment Boom - Overall Height 18 in
- Freeboard Height 6 in
- Draft Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # SIMPLEX 100'
- Zoro # G2122465
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 100 ft |
Containment Boom - Overall Height | 18 in |
Freeboard Height | 6 in |
Draft Depth | 12 in |
Height | 18 in |
Overall Height | 18" |
Length | 100 ft. |
Boom Height | 18 in |
Boom Length | 100 ft |
Details
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 5,000 lb |
Includes | 1/4 in Galvanized Steel Chain |
Material | Galvanized Steel (Chain), PVC (Boom) |
Standards | OPA-90, ASTM Standard F1523 |
Recycled Content (%) | No Recycled Content |
Series | Simplex |
Supports EPA Compliance | 33 CFR 154.1040 |
Skirt Material | PVC |
Description
Spill Containment Boom, Boom Height 18 in, Boom Length 100 ft, Break Strength 5,000 lb, Color Yellow, Draft Depth 12 in, Freeboard Height 6 in, Includes 1/4 in Galvanized Steel Chain, Recycled Content ( Percent) No Recycled Content, Series Simplex, Skirt Material PVC, Standards OPA-90, ASTM Standard F1523, Supports EPA Compliance 33 CFR 154.1040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, M, Green/Black (H222101126MD)
- KASK Safety Helmet Visor Screw Kit, For Use With Superplasma HD Visor Black (WAC00005)
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (9672DT2XXL)
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- QUICK DAM Flood Kit (WUGGCO)
- ACME UNITED Pac-Kit® Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 6PK (QD1224-6)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55W)
- Simplex Spill Control Kits and Stations