Shop All Keyless Access Control Locks
Simplex
SFIC Push Button Entry, RightHand
Mfr # R8146B-26D-41
Zoro # G0552986
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8100
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/4" to 2-1/4"
- Function Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # R8146B-26D-41
- Zoro # G0552986
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3 13/16 in |
Outside Width | 3-1/2" |
Outside Height | 7-3/8" |
Inside Depth | 2-5/8" |
Latch Length | 3/4" |
Inside Width | 3-1/2" |
Inside Height | 9" |
Description
SFIC Push Button Entry, Finish Satin Chrome, Max. User Codes 1, Keypad 5 Button, Standards UL/ULC listed, Includes Mounting Hardware, Fire Rated 3 hr, Grade 1, Series 8100, ADA Compliant Yes, Mortise / Cylindrical Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- MTD Spring-Extension (732-04826A)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- SIMPLEX Push Button Exit Device Trim, Nonhanded (2015-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- SIMPLEX Push Button Narrow Stile Exit Trim (300126D41)
- YALE REAL LIVING Assure Touchscreen Deadbolt with ZigBee US10BP Oil Rubbed Bronze Permanent Finish (YRD226HA210BP)
- YALE YALE: Single Cylinder Touchscreen Deadbolt Keypad Stand Alone Schlage C Keyway (YALE-YRD226NR619SC)
- TRILOGY Access Control Keypad, 2000 User Code (PDK3000 MS)
- Simplex Door Locks and Deadbolts