Shop All Keyless Entry Door Handles
Simplex
Push ButtonEntry, LeftHand, ForCorbinRussw
Mfr # L8146C-26D-41
Zoro # G0553546
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8100
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4"
- Door Thickness 1-3/4" to 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # L8146C-26D-41
- Zoro # G0553546
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 9" |
Inside Width | 3-1/2" |
Outside Height | 7-3/8" |
Outside Width | 3-1/2" |
Inside Depth | 2-5/8" |
Outside Depth | 3 13/16 in |
Latch Length | 3/4" |
Description
Push Button Entry, Finish Satin Chrome, Max. User Codes 1, Keypad 5 Button, Standards UL/ULC listed, Includes Mounting Hardware, Fire Rated 3 hr, Grade 1, Series 8100, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695192900)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- SIMPLEX Kaba Mortise Combination Lever Lock, Key Override, Passage, Lockout, Deadbolt, 6/7-Pin SFIC Prep, Le (KABA-R8148B-26D-41)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Left (LLP101026D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021CWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LL1031-26D-41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 PLY716FLA)
- Simplex Keyless Entry Door Handles