Shop All Keyless Access Control Locks
Simplex
Push Button Narrow Stile Exit Trim
Mfr # 300126D41
Zoro # G8741065
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Thumb Turn
- Function Entry with Key Override/Lockout/Passage
- Key Override Options Maximum Security Mortis Cylinders
- Hand Nonhanded
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # 300126D41
- Zoro # G8741065
- Country of Origin Malaysia
- Category Keyless Access Control Locks
Dimensions
Manufacturers Warranty Length | 1 yr |
Outside Depth | 2 5/8 in |
Outside Width | 1 17/32 in |
Outside Height | 9 5/8 in |
Description
Mechanical Push Button Narrow Stile Exit Trim, Handle Type Thumb Turn, Function Entry with Key Override/Lockout/Passage, Key Override Options Maximum Security Mortis Cylinders, Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant No, Case Material Zinc, Series 3000, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Security Door Controls SDC Keypads (926)
- DELTANA Strike Plate For Ball Catch And Roller Catch Antique Brass (SPB349U5)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-ORB)
- PRIME-LINE Diecast, White, Window Sash Lock, Left Hand (F 2625)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- SIMPLEX SFIC Push Button Entry, RightHand (R8146B-26D-41)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- SIMPLEX Push Button Exit Device Trim, Nonhanded (2015-26D-41)
- LINEAR Access Keypad Weatherizd, 3inW, Gray/Black (212SE)
- SECO-LARM Outdoor No-Touch Sensor with English message, slimline. Adjustable sensing range and rela (SLM-SD-9163-KSQ)
- DEGUARD Mechanical Keyless Deadbolt Lock (DMKDB-SC)
- Simplex Keyless Access Control Locks