Shop All Cam Locks
Simplex
Push Button Lock, Override, Entry, Egress
Mfr # EE21B/EE21B26D41
Zoro # G8740584
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/4" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Best Core
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Outside Height | 7 3/8 in |
Inside Depth | 2 3/8 in |
Outside Width | 3 1/8 in |
Inside Height | 7 3/8 in |
Inside Width | 3 1/8 in |
Latch Length | 1/2 in |
Outside Depth | 3 3/16 in |
Overall Height | 7 3/8 in |
Overall Width | 3 1/8 in |
Latch Front Size | 1/2" |
Overall Depth | 3 3/16 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Combination Entry and Egress Both with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series EE1000, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes Combination Change Tool, Lock, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- SIMPLEX Push Button Lock, Entry, Key Override (R8146B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021C26D41)
- SCHLAGE Lock Pr Plymouth Us3Vp C (F40VPLY605)
- Simplex Cam Locks