Shop All Cam Locks
Simplex
Push Button Lock, Entry, Satin Chrome
Mfr # 101226D41
Zoro # G8741031
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Doors
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Outside Width | 3 1/8 in |
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Latch Front Size | 1/2" |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/8 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10 (U38805.018.0081)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1501CLET)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (1RHB1)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BL)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (R8146B26D41)
- COMPX NATIONAL Cabinet Dead Bolt, Key Different, Master (C8173-MKKD-26D)
- Simplex Cam Locks