Shop All Cam Locks
Simplex
Push Button Lock, Entry, Passage, Chrome
Mfr # LR103126D41
Zoro # G8740952
original price:
$575.99
5% off
new price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Doors
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Inside Depth | 2 3/8 in |
Inside Height | 9 in |
Outside Width | 3 1/8 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Latch Front Size | 1/2" |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry/Passage, Key Override Options None, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes, Includes Code Change Plug and Access Key, Lock, Manual, Required Installation Hardware, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-SN)
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38875.006.0100)
- STRYBUC Slide Latch Surface Mount (91-79A)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1041B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 15/64 in (C8052-C346A-14A)
- Simplex Cam Locks