Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # RR8148B26D41
Zoro # G8740706
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/4" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Best Core
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Inside Depth | 2 3/8 in |
Latch Length | 1 in |
Inside Width | 3 1/4 in |
Latch Front Size | 1" |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Deadbolt/Entry with Key Override/Lockout/Passage, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right Reverse, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 8100, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- Simplex Cam Locks