Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # R8146B26D41
Zoro # G8740742
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/4" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Best Core
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Latch Length | 3/4 in |
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Outside Depth | 3 13/16 in |
Overall Height | 9 in |
Overall Width | 3 1/8 in |
Latch Front Size | 3/4" |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override/Lockout/Passage, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Right, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 8100, Latch Length 3/4 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 C)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-3 (01-30020-3)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUN9)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1041B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020R26D41)
- SIMPLEX Deadlocking Latch, Satin Chrome (710426D41)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- SCHLAGE Lock Entry Bell Sc Vp (F51VBEL626)
- Simplex Cam Locks