Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # LR8146B26D41
Zoro # G8740733
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Best Core
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Width | 3 1/8 in |
Manufacturers Warranty Length | 3 yr |
Latch Length | 3/4 in |
Outside Depth | 3 13/16 in |
Inside Depth | 2 3/8 in |
Outside Height | 7 3/8 in |
Inside Width | 3 1/4 in |
Inside Height | 9 in |
Overall Width | 3 1/8 in |
Overall Height | 9 in |
Latch Front Size | 3/4" |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override/Lockout/Passage, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Left Reverse, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 8100, Latch Length 3/4 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Chilcott Bright Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0296-SAM)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- ILCO Ilco: Key Blanks, 997E-Y52 YALE (DL 7E TAY 7E) (ILCO-997E-Y52)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020R26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- OLYMPUS Olympus: CAM LOCK, SCH C, KA101, 26D (OLY-820SC-26D-101)
- Simplex Cam Locks