Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # LR1041B26D41
Zoro # G8740812
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Best Core
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 3 yr |
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Inside Depth | 2 3/8 in |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Overall Width | 3 1/8 in |
Overall Height | 9 in |
Latch Front Size | 1/2" |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override/Passage, Key Override Options Best and Equivalents (6 or 7 Pin) core not included, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 6 In, Virgin PTFE, White (D060150R204027)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- DELTANA Window Sash Lock, 1-1/16" X 3" Black (WLS9U19)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021RWL26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" (P20-0490)
- Simplex Cam Locks