Simplex

Push Button Lock, Entry, Key Override


product price: $539.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Key Override Options Replaceable Core Schlage
  • Series 5000
  • Handle Type Winston Lever
  • Backset 2-3/4 in
  • Max. User Codes 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 yr
Outside Width 3 3/8 in
Inside Width 3 3/16 in
Inside Depth 2 1/8 in
Latch Length 1/2 in
Outside Height 8 7/8 in
Inside Height 8 7/8 in
Outside Depth 3 13/16 in

Description

Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override/Interior Code Change D.O.D., Key Override Options Replaceable Core Schlage, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.