Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # 5031BWL26D41
Zoro # G8740986
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Best Core
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Height | 8 7/8 in |
Inside Width | 3 3/16 in |
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Outside Height | 8 7/8 in |
Outside Width | 3 3/8 in |
Outside Depth | 3 13/16 in |
Inside Depth | 2 1/8 in |
Overall Width | 3 3/8 in |
Overall Height | 8 7/8 in |
Latch Front Size | 1/2" |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override/Interior Code Change D.O.D., Key Override Options Best and Equivalents (6 or 7 Pin), Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Case Material Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- SCHLAGE Latch Spring 3 Option (40-250-605)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021S26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- COMPONENT HARDWARE Cam Lock, Keyed Alike, 1-3/8" Stainless (P30-4780)
- Simplex Cam Locks