Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # 5021RWL26D41
Zoro # G8741004
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Sargent R/C
- Number of Keys 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 1/8 in |
Outside Height | 8 7/8 in |
Latch Length | 1/2 in |
Inside Width | 3 3/16 in |
Outside Depth | 3 13/16 in |
Outside Width | 3 3/8 in |
Inside Height | 8 in |
Overall Height | 8 7/8 in |
Overall Width | 3 3/8 in |
Latch Front Size | 1/2" |
Overall Depth | 3 3/16 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options Replaceable Core Sargent, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA Grade 1 (A156.2, 156.13), D.O.D. Compliant 5220.22M, UL/ULC Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 14 - Blue Steel (03-100-WEB)
- SPD Welded Blade End Gas Spring (GSWB368545)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- TELL Low Dome Floor Stop, 1.75" Diameter x 1.5"h, Satin Chrome (DT100033)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- SIMPLEX Deadlocking Latch, Satin Chrome (710426D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1041B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021S26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021C26D41)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- Simplex Cam Locks