Shop All Keyless Entry Door Handles
Simplex
Push Button Exit Trim, Key Override, Right
Mfr # LRP1020S-26D-41
Zoro # G9187141
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Replaceable Core Schlage
- Series LP1000
- Handle Type Lever
- Max. User Codes 1
- Electrical/Mechanical Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # LRP1020S-26D-41
- Zoro # G9187141
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 4 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 15/16 in |
Outside Height | 8 3/4 in |
Details
Item | Mechanical Push Button Exit Trim |
Key Override Options | Replaceable Core Schlage |
Series | LP1000 |
Handle Type | Lever |
Max. User Codes | 1 |
Electrical/Mechanical | Mechanical |
Door Thickness | 1-3/8 in to 2-1/4 in |
Function | Entry with Key Override |
Case Material | Zinc |
For Use With | Access Control Locks |
Finish | Satin Chrome |
Keypad | 5 Button, Vandal Resistant |
Event Audit Trail | No |
Hand | Right |
Fire Rated | 3 hr |
Weather Resistant | Yes |
Includes | And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual |
ADA Compliant | Yes |
Material | Steel |
Type | Mechanical |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry with Key Override, Key Override Options Replaceable Core Schlage, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes, Includes And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CR)
- ZORO SELECT O-Ring, Silicone, Dash 110, 3/8, 0.568, PK50 (U38883.009.0037)
- ZORO SELECT Grommet, Buna-N, MS 35489-100, PK25 (3MPN2)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Right (LRP101026D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021SWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021CWL-26D-41)
- KWIKSET El Entry Levr Snkl Sc955 (99550-002)
- Simplex Door Lever Locksets