Shop All Keyless Entry Door Handles
Simplex
Push Button Exit Trim, Key Override, Right
Mfr # LRP1020M-26D-41
Zoro # G9187132
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Replaceable Core Abloy, Replaceable Core ASSA, Replaceable Core Medeco, Replaceable Core Yale
- Series LP1000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # LRP1020M-26D-41
- Zoro # G9187132
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 4 3/8 in |
Outside Height | 8 3/4 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 15/16 in |
Details
Item | Mechanical Push Button Exit Trim |
Key Override Options | Replaceable Core Abloy, Replaceable Core ASSA, Replaceable Core Medeco, Replaceable Core Yale |
Series | LP1000 |
Handle Type | Lever |
Max. User Codes | 1 |
Door Thickness | 1-3/8 in to 2-1/4 in |
Electrical/Mechanical | Mechanical |
Function | Entry with Key Override |
Case Material | Zinc |
For Use With | Access Control Locks |
Finish | Satin Chrome |
Keypad | 5 Button, Vandal Resistant |
Event Audit Trail | No |
Hand | Right |
Weather Resistant | Yes |
Includes | And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual |
ADA Compliant | Yes |
Fire Rated | 3 hr |
Material | Steel |
Type | Mechanical |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry with Key Override, Key Override Options Replaceable Core Abloy, Replaceable Core ASSA, Replaceable Core Medeco, Replaceable Core Yale, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Single Cylinder Handlesets Satin Black (8550.190)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- SIMPLEX Push Button Lock, Entry, Key Override (5031XSWL-26D-41)
- SIMPLEX Kaba LR1011-05 Pushbutton Lock - RH & RHR Doors Antique Brass (KABA-LR1011-05-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021SWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021R-26D-41)
- SIMPLEX Kaba Mortise Combination Lever Lock, Key Override, Passage, Lockout, Deadbolt, 6/7-Pin SFIC Prep, Le (KABA-R8148B-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020S-26D-41)
- ORBITA Lock for Door with RFID Smart Hotel Guest Room Control System - SILVER (OTC-E3042)
- Simplex Door Locks and Deadbolts