Simplex

Push Button Exit Trim, Key Override


product price: $344.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Handle Type Thumb Turn
  • Function Entry with Key Override
  • Key Override Options 6-pin Tumbler
  • Hand Nonhanded
  • Finish Satin Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Height 8 5/8 in
Outside Width 3 1/8 in
Outside Depth 2 3/4 in
Manufacturers Warranty Length 1 yr

Description

Mechanical Push Button Exit Trim, Handle Type Thumb Turn, Function Entry with Key Override, Key Override Options 6-pin Tumbler, Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 5 Button, Vandal Resistant, ADA Compliant No, Case Material Zinc, Series 2015, Max. User Codes 1, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.